Shop All Ink and Lead Refills
Uni-Ball
Refill for uni-ball Elite Roller Ball Pens, Bold Point, Blk Ink, PK2
Mfr # 61233PP
Zoro # G7766135
product price: $3.25
/pk 2, $1.63/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size Bold
- Color Black
- Weight 0.04 lbs
- Refill Format Standard Ceramic Rollerball
- Permanent/Washable Ink Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Ball
- MFR # 61233PP
- Zoro # G7766135
- UPC # 30246612330
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Bold |
Details
Item | Pen Refills |
Color | Black |
Weight | 0.04 lbs |
Refill Format | Standard Ceramic Rollerball |
Permanent/Washable Ink | Washable |
Tip/Nib Type | Conical |
Refill For Series | uni-ball® Vision Elite™ Roller Ball Pens |
Description
uni-ball® Refill for uni-ball Vision Elite Roller Ball Pens, Bold Point, Black Ink, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- GB TUBING FLEX 1""X5' GRAY (FLX-1007GRT)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pens, Bold Pt, Blk Ink, PK2 (65873PP)
- UNI-BALL Refill for uni-ball Elite Roller Ball Pens, Bold Point, Astd Ink, PK2 (61234PP)
- UNI-BALL Refill for uni-ball JetStream RT Pens, Bold Point, Black Ink, PK2 (35972)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 (70207PP)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Be, PK2 (77228)
- Uni-Ball Ink and Lead Refills