Shop All Pens
Uni-Ball
Power Tank RT Ballpoint Pen, 1mm, Black Ink, Smoke/Black Barrel, PK12
Mfr # 42070
Zoro # G7522928
original price:
$33.89
6% off
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Marking Tool Product Group Power Tank RT
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Marking Tool Product Group | Power Tank RT |
Item | Pens |
Pen Tip | Conical |
Pen Grip | Textured Rubber |
Weight | 0.372 lbs |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Power Tank RT |
Pen Barrel Color(s) | Smoke/Black |
Pen Grip Type | Textured Rubber |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Description
uni-ball® Power Tank RT Retractable Ballpoint Pen, 1mm, Black Ink, Smoke/Black Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36"x48" Melamine Whiteboard, Depth: 5/8 in (1NUP6)
- ASP Service Appointment Sheet, 8 1/2" X 13", 50 Sets Per Pk (Form #63-Sa) Pk (167)
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- SANFORD Sanford Ink 38202 Permanent Marker; 5.3mm Chisel Tip; Red; Dozen (38202)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- UNI-BALL Gel Pens, Retractable, Nonrefillable, 0.7mm, 12/DZ, RD Ink PK (UBC33952)
- UNI-BALL Pen, Rollerball, 1.0mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BK PK (UBC70128)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- SCHNEIDER ELECTRIC Slider Extra-Bold Ballpoint Pen, Violet (RED151208)
- Uni-Ball Pens