Shop All Pens
Uni-Ball
Pen, Visn Elite, .8Mm, 5/St, PK5
Mfr # UBC1832404
Zoro # G7882758
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Roller Ball
- Point Size 0.8mm
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.8mm |
Details
Ink Color | Assorted |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Bold |
Description
Pen,Visn Elite,.8Mm,5/St,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Black Ink, Blk/Metallic Barrel, PK12 (65940)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 (33950)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (60143)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Silver Barrel, PK12 (1734904)
- UNI-BALL Signo 207 Retract Gel Pen, Medium 0.7mm, Black Ink, Pink Barrel, PK2 (1745148)
- Uni-Ball Pens