Shop All Pens
Uni-Ball
Pen, Uniball, Vision, 0.5Mm, Rd
Mfr # UBC60117
Zoro # G7882520
product price: $21.19
/pk 12, $1.77/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Uniball,Vision,0.5Mm,Rd, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- EPSON T606400 (60) Ink, Yellow (T606400)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- BIC Pen, Roundstic, Grip, Bk, PK36 (GSMG361BK)
- Uni-Ball Pens