Shop All Pens
Uni-Ball
Pen, Uniball, Vision, 0.5Mm, Be
Mfr # UBC60108
Zoro # G7882450
product price: $23.15
/pk 12, $1.93/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Uniball,Vision,0.5Mm,Be, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- ZANER-BLOSER Paper, Zb, Newsprnt, Gr2,500Sh Pk (PACZP2613)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Rd, PK12 (UBC61257)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Pe, PK12 (UBC70221)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blk Barrel, PK12 (60041)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Red Ink, Blk/Red Barrel (69022)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12 (UBC33950)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (27112)
- Uni-Ball Pens