Shop All Pens
Uni-Ball
Pen, Uniball, Roller, 0.7Mm, Be, PK12
Mfr # UBC60103
Zoro # G7882380
original price:
$15.99
10% off
new price: $14.39
/pk 12, $1.20/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Features Smudge Proof, Quick-drying Ink, Super Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Fine |
Features | Smudge Proof, Quick-drying Ink, Super Ink |
Barrel Color | Black |
Barrel Material | Stainless Steel |
Recycled Content | 0.8 |
Description
Pen,Uniball,Roller,0.7Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Laminating Pouches 11.45 In X 17.48 In (TP3856-25)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- CEO Mini Fish Erasers - Pack of 144 (CE1631115)
- BSC PREFERRED 12 x 24 x 12'' Jumbo Bin Boxes, 25PK (S-9884)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Be (UBC60027)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Pe, PK12 (UBC70221)
- UNI-BALL Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12 (65450)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Red Ink, Wht/Red Barrel (69023)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Be, PK12 (UBC65871DZ)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- THE MANDALORIAN The Mandalorian 810166 The Mandalorian the Child Projector Pen (810166)
- Uni-Ball Pens