Shop All Pens
Uni-Ball
Pen, Uniball, Roller, 0.5Mm, Gn, PK12
Mfr # UBC60154
Zoro # G7882292
product price: $11.79
/pk 12, $0.98/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Green |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Uniball,Roller,0.5Mm,Gn,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel (65872)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- UNI-BALL EMOTT Porous Point Pens, Fine 0.4 mm, Assorted Ink, White Barrel, PK10 (24836)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Rd, PK12 (UBC60152)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, RD PK (UBC70133)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12 (UBC33950)
- NEWELL BRANDS Newell Brands SAN2126213 7 mm Sharpie S-Gel Pens - Pack of 4 (SAN2126213)
- Uni-Ball Pens