Shop All Pens
Uni-Ball
Pen, Uniball, Roller, 0.5Mm, Be, PK12
Mfr # UBC60153
Zoro # G7882353
product price: $11.89
/pk 12, $0.99/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Uniball,Roller,0.5Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921063)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BE PK (UBC70132)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Blue PK12 (73833)
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blk Barrel, PK72 (2013568)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- ZEBRA TECHNOLOGIES Fine Ballpoint Pen, Texture Stl Grip, Blk (29411)
- Uni-Ball Pens