Shop All Pens
Uni-Ball
Pen, Uniball, Onyx, 0.7Mm, Rd, PK12
Mfr # UBC60144
Zoro # G7882469
product price: $6.09
/pk 12, $0.51/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Medium |
Description
Pen,Uniball,Onyx,0.7Mm,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- PAC STRAPPING PRODUCTS Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red (PST34)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Be, PK12 (UBC1927701)
- UNI-BALL Pen, Uniball, Air, 0.7, Ast, PK3 (UBC1927595)
- UNI-BALL Gel Pens, Retractable, Nonrefillable, 0.7mm, 12/DZ, RD Ink PK (UBC33952)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blk Barrel, PK72 (2013568)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- Uni-Ball Pens