Shop All Pens
Uni-Ball
Pen, Uniball, Onyx, 0.5Mm, Rd, PK12
Mfr # UBC60042
Zoro # G7882423
product price: $6.99
/pk 12, $0.58/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Pen |
Description
Pen,Uniball,Onyx,0.5Mm,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC205)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (1927701)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12 (40174)
- UNI-BALL Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12 (65450)
- UNI-BALL Signo 207 Gel Pen, Retract, Bold 1 mm, Blue Ink, Blk/Blue Barrel, PK12 (1790896)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Blue Ink PK (ZEB85422)
- Uni-Ball Pens