Shop All Pens
Uni-Ball
Pen, Uniball, Deluxe, 0.7Mm, Be
Mfr # UBC60053
Zoro # G7882259
product price: $24.39
/pk 12, $2.03/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Description
Pen,Uniball,Deluxe,0.7Mm,Be, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Black Barrel (40173)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Rd (UBC60117)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- UNI-BALL Pen, Ub, Visionelite, 0.8, PK4 (UBC69094PP)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Rd, PK12 (UBC61257)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Blue PK (SAN2101306)
- Uni-Ball Pens