Shop All Pens
Uni-Ball
Pen, Uniball, Deluxe, 0.5Mm, Be
Mfr # UBC60027
Zoro # G7882189
product price: $23.25
/pk 12, $1.94/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Uniball,Deluxe,0.5Mm,Be, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case (T902291)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- NIFTY PRODUCTS Ultra Clear Tape, 1/2"x72 yd, PK72 (T601-1/2)
- UNI-BALL Signo 207 Gel Pen, Micro 0.5mm, Blue Ink, Smoke/Blk/Blue Barrel, PK12 (61256)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel (33921)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Bk, PK36 (UBC1921066)
- PILOT Pen, Frixion, Colorstic, Be, PK12 (32466)
- Uni-Ball Pens