Shop All Pens
Uni-Ball
Pen, Ub Visn Needle, Ast, PK8
Mfr # UBC1734916
Zoro # G7881881
product price: $16.09
/pk 8, $2.01/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue, Black, Green, Orange, Pink, Purple, Red |
Pen Type | Roller Ball |
Item | Soft Grip Pen |
Point Type | Fine |
Description
Pen,Ub Visn Needle,Ast,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREFL -10405 Rio De Janeiro Jigsaw Puzzle - 1000 Piece (Trefl-10405)
- CANON Cartridge 055 Standard Capacity Black Toner 2.3K YLD (3016C001)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Bk, PK12 (UBC1734903)
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- UNI-BALL Pen, Uniball, Air, 0.7, Ast, PK3 (UBC1927595)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Barrel, PK12 (60042)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- DETECTAMET Detectable Pen W/ Clip, Bl Cryo, PK50 (104-I11-C13-PA01)
- Uni-Ball Pens