Shop All Pens
Uni-Ball
Pen, Ub, Visionelite, 0.8Mm, Rd
Mfr # UBC69023
Zoro # G7882067
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.8mm
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.8mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Bold |
Description
Pen,Ub,Visionelite,0.8Mm,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- UNI-BALL Uni-ball 002824 Vision Acid-Free Waterproof Roller Ball Pen; 0.5 Mm. Micro Tip; Black (2824)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blue Ink, Blue Barrel (69021)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL PEN, EMOTT, 5/ST, AST (24828)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Blue PK (PAP2124512)
- Uni-Ball Pens