Shop All Pens
Uni-Ball
Pen, Ub, Visionelite, 0.8Mm, Be
Mfr # UBC69024
Zoro # G7882161
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.8mm
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.8mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Bold |
Description
Pen,Ub,Visionelite,0.8Mm,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, 2400 ft. L, 50 mil (33RZ04)
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- LORELL Thumbtacks, 3/8"Dia Shank, 5/16"L, 1000/BX, Silver 1000PK (LLR10110BX)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- UNI-BALL Signo 207 Retract Gel Pen, Medium 0.7mm, Black Ink, Pink Barrel, PK2 (1745148)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK12 (1734903)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921064)
- PILOT Pen, G27, Bca, Bk Ink, PK2 (31331)
- Uni-Ball Pens