Shop All Pens
Uni-Ball
Pen, Ub, Visionelite, 0.5Mm, Bk
Mfr # UBC69000
Zoro # G7882049
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Ub,Visionelite,0.5Mm,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 13 x 10 x 10'' Corrugated Boxes, 25PK (S-4785)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, White, 500 Sheets PK (CP09WH-SS)
- KRAFT TOOL Gold Glitter, 1 lb. (DC492)
- GEN BAG, PAPER, LIQUOR, PINT (LQPINT500)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Pe (UBC69025)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- UNI-BALL VISION ELITE BLX Series Stick Roller Ball Pen, 0.8mm, Assorted, PK5 (1832404)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Gray Barrel, PK12 (60027)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- UNI-BALL Signo 207 Needle Point Retractable Gel Pen, 0.7mm, Black, PK12 (1736097)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095462)
- Uni-Ball Pens