Shop All Pens
Uni-Ball
Pen, Ub, Visionelite, 0.5, Bebk
Mfr # UBC69020
Zoro # G7882058
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black, Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Ub,Visionelite,0.5,Bebk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Field Operating Guide, 4-5/8 x 7In. (573)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 6 1/2" x 5", Orange, 1000/Case (PL25)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- PILOT Pen, Precise, V5 Ret, Red, PK12 (26064)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12 (60053)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- UNI-BALL Pen, Rb, Vsn, Uni, 5Mm, Bebk, PK12 (UBC69020DZ)
- UNI-BALL Jetstream Retract Ballpoint Pen, Bold 1mm, Red Ink, Blk Barrel, PK12 (73834)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Rd, PK12 (UBC60152)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- PILOT Rollerball Pen, Extra Fine 0.5 mm, Black PK12 (26062)
- Uni-Ball Pens