Shop All Pens
Uni-Ball
Pen, Ub, Vision, Needle, 0.5, Bk, PK12
Mfr # UBC1734918
Zoro # G7881909
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball
- Point Size 0.5mm
- Grip Comfort
- Point Type Micro
- Features Super Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Soft Grip Pen |
Grip | Comfort |
Point Type | Micro |
Features | Super Ink |
Description
Pen,Ub,Vision,Needle,0.5,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- AQUAFINESSE AquaFinesse AQF956500 All Purpose 3-5 Month Hot Tub Kit (AQF956500)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- TARIFOLD Desktop Document Display, Foldfive (D291F)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- UNI-BALL VISION Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK36 (1921066)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Gn, PK12 (UBC60154)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Be, PK12 (UBC60153)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (4621501C)
- Uni-Ball Pens