Shop All Pens
Uni-Ball
Pen, Ub, Vision, 0.7Mm, Ast, PK5
Mfr # UBC60381PP
Zoro # G7882152
original price:
$11.05
9% off
new price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Assorted |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Fine |
Description
Pen,Ub,Vision,0.7Mm,Ast,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Steno Book, Spell Write, Assorted (43082)
- CASIO DJ120D 12-Digit Calculator (328CSODJ120D)
- PCI Pci Kyocera-Mita 2-Pack Of Ecosys Tk-6117 1T02P10Us0 Black Toner, PK2 (TK-6117-2PK-PCI)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- UNI-BALL ELITE Stick Roller Ball Pen, Micro 0.5mm, Astd Ink, Blk Barrel, PK8 (58092PP)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- UNI-BALL Rollerball Pen, Refill., 0.8mm, 8/PK, WE Barrel/AST Ink PK (UBC90199PP)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel (65870)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- Uni-Ball Pens