Shop All Pens
Uni-Ball
Pen, Ub, Roller, Grip, 0.7Mm, Bk, PK12
Mfr # UBC60708
Zoro # G7881933
product price: $22.99
/pk 12, $1.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Description
Pen,Ub,Roller,Grip,0.7Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- LORELL Dry/Wet Erase Marker, White (55643)
- UNI-BALL Signo 207 Gel Pen, Micro 0.5mm, Blue Ink, Smoke/Blk/Blue Barrel, PK12 (61256)
- UNI-BALL Signo 207 Gel Pen, Micro 0.5mm, Red Ink, Smoke/Black/Red Barrel, PK12 (61257)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- UNI-BALL Silver Gel Pen, PK12 (60658)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- UNI-BALL Pen, Visn Elite, .8Mm, 5/St, PK5 (UBC1832404)
- PAPER MATE InkJoy Gel Pen, Retractable, Fine 05 mm, Black Ink, Black Barrel, 8PK (1968613)
- Uni-Ball Pens