Shop All Pens
Uni-Ball
Pen, Rb, Vsn, Uni, 5Mm, Bebk, PK12
Mfr # UBC69020DZ
Zoro # G7880621
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Features Document Proof Ink, Indelible, Leak Proof, Skip-free, Visible Ink Supply, Smooth Writing, Acid-free Ink, Airplane Safe, Water Resistant Ink
- Point Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black, Blue |
Pen Type | Roller Ball |
Item | Pen |
Features | Document Proof Ink, Indelible, Leak Proof, Skip-free, Visible Ink Supply, Smooth Writing, Acid-free Ink, Airplane Safe, Water Resistant Ink |
Point Type | Micro |
Description
Pen,Rb,Vsn,Uni,5Mm,Bebk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, VALUPK, 1""&1/2"", 208CT PK (MMM680BBBGA4VA)
- SHARPIE Black Permanent Marker, Chisel Tip (2178491)
- MADISON MILL 1X36 Oak Dowel (432557)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Blue PK12 (1790923)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Rd (UBC69022)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (1927701)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Bk, PK36 (UBC1921066)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- PAPER MATE Profile Gel Pen, 0.7mm, Black, PK12 (2095476)
- Uni-Ball Pens