Shop All Pens
Uni-Ball
Pen, Powertank Rt, Bp, Med, Be, PK12
Mfr # UBC42071
Zoro # G7880028
original price:
$28.79
5% off
new price: $27.35
/pk 12, $2.28/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Grip Textured
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Power Tank Retractable Pen |
Grip | Textured |
Barrel Color | Blue |
Features | Super Ink |
Pen Tip | Medium |
Description
Pen,Powertank Rt,Bp,Med,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- C-LINE PRODUCTS Shop Ticket Hold, Magnetic, Stitched, PK25 (85912)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- VICTOR TECHNOLOGY Corner Shelf, Black (1120-5)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Be, PK12 (UBC73833)
- UNI-BALL Pen, Uniball, Air, 0.7, Ast, PK3 (UBC1927595)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 (33950)
- UNI-BALL Pen, Uniball, Deluxe, 0.7Mm, Be (UBC60053)
- UNI-BALL Impact Bold Stick Gel Pen, 1mm, Assorted Marvelous Metallic, PK3 (1919997)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12 (60053)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Blue PK12 (73833)
- Uni-Ball Pens