Shop All Pens
Uni-Ball
Pen, Jetstream-Rt, 1.0Mm, PK3
Mfr # UBC73840
Zoro # G7879739
original price:
$7.89
8% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red
- Pen Type Roller Ball
- Point Size 1mm
- Barrel Color Blue
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black, Blue, Red |
Pen Type | Roller Ball |
Item | Ball Point Pen |
Barrel Color | Blue |
Point Type | Bold |
Barrel Material | Stainless Steel |
Features | Fade Resistant, Water Resistant, Smear Resistant, Quick-drying Ink, Super Ink |
Description
Pen,Jetstream-Rt,1.0Mm,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED K-1 Fountain Brush w/Cover (H-97)
- PROPAC FANNY PACK WITH MRC LOGO (D2005-MRC)
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- UNI-BALL Pen, Rollerball, 1.0mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BK PK (UBC70128)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, RD PK (UBC70133)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- UNI-BALL Signo 207 Retract Gel Pen, Medium 0.7mm, Black Ink, Pink Barrel, PK2 (1745148)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK36 (1921065)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Be, PK12 (UBC60153)
- PILOT Pen, Neo-Gel, 0.7Mm, Bk, PK12 (14001)
- Uni-Ball Pens