Shop All Pens
Uni-Ball
Pen, Jetstream-Rt, 1.0Mm, Bk, PK12
Mfr # UBC73832
Zoro # G7879702
original price:
$32.85
5% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 1mm
- Point Type Bold
- Features Smear Resistant, Indelible, Quick-drying Ink, Left Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Ball Point Pen |
Point Type | Bold |
Features | Smear Resistant, Indelible, Quick-drying Ink, Left Handed |
Grip | Embossed |
Material | Stainless Steel |
Description
Pen,Jetstream-Rt,1.0Mm,Bk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- ADVANTUS Large Pencil Box, Clear (37539)
- SMEAD Stadium File, 12 Pocket, Letter, Navy Blue (70211)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Blue Ink, Blue/Metallic Barrel, PK12 (65941)
- UNI-BALL Pen, Uniball, Deluxe, 0.7Mm, Be (UBC60053)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Pe, PK12 (UBC70221)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- UNI-BALL EMOTT Porous Point Pens, Fine 0.4 mm, Assorted Ink, White Barrel, PK10 (24836)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- Uni-Ball Pens