Shop All Pens
Uni-Ball
Pen, Jetstream-Rt, 0.7Mm, Bk, PK12
Mfr # UBC62152
Zoro # G7879608
product price: $32.49
/pk 12, $2.71/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Retractable Pen |
Point Type | Fine |
Barrel Color | Blue |
Features | Fade Resistant, Smear Proof Ink, Super Ink, Quick-drying Ink, Acid-free Ink, Water Resistant |
Description
Pen,Jetstream-Rt,0.7Mm,Bk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- ZORO SELECT Corrugated Sheets, 48" x 72", Kraft, 5 /Bundle (55VK13)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Be, PK12 (UBC73833)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Blue PK12 (1790896)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- Uni-Ball Pens