Shop All Pens
Uni-Ball
Pen, Gel, Uni, Vsnelt, Bk, PK12
Mfr # UBC69000DZ
Zoro # G7879188
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
- Features Smooth Writing, Skip-free, Visible Ink Supply, Leak Proof, Acid-free Ink, Indelible, Water Resistant Ink, Airplane Safe, Document Proof Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Features | Smooth Writing, Skip-free, Visible Ink Supply, Leak Proof, Acid-free Ink, Indelible, Water Resistant Ink, Airplane Safe, Document Proof Ink |
Description
Pen,Gel,Uni,Vsnelt,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415215BLA)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 10", Kraft, 10/Bundle (55VJ54)
- UNI-BALL Pen, Ub Visn Needle, Ast, PK8 (UBC1734916)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- UNI-BALL Uni-ball 002826 Vision Waterproof Rollerball Pen; 0.5 Mm. Micro Tip; Blue (2826)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- Uni-Ball Pens