Shop All Pens
Uni-Ball
Pen, Gel, Signo 207, Bk, PK2
Mfr # UBC33957PP
Zoro # G7878923
product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Grip Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Grip | Textured |
Features | Pocket Clip, Water Resistant, Super Ink, Fade Resistant |
Description
Pen,Gel,Signo 207,Bk,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Purple Ink, Gray Barrel, PK12 (60382)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Black Ink, Blk/Metallic Barrel, PK12 (65940)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- UNI-BALL Jetstream RT Ballpoint Pens, 12PK (UBC70203)
- MAPED Graph Peps 0.4mm Fine Felt Tipped Pens, PK20 (749151)
- Uni-Ball Pens