Shop All Pens
Uni-Ball
Pen, Gel, 207, Rtrct, 0.7Mm, PK4
Mfr # UBC33961PP
Zoro # G7877578
product price: $8.49
/pk 4, $2.12/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Features Fade Resistant, Pocket Clip, Acid-free Ink, Water Resistant, Super Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Assorted |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Features | Fade Resistant, Pocket Clip, Acid-free Ink, Water Resistant, Super Ink |
Grip | Textured |
Description
Pen,Gel,207,Rtrct,0.7Mm,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 910, (3YL58AN) Cyan Original Ink Cartridge (3YL58AN#140)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- OPTIMA SCALES Optima Scales OP-916-2x2-5 NTEP Heavy Duty Pallet Scale - 2 x 2 ft.; 5000 x 1 lb. (OP-916-2x2-5)
- AVERY 12503 3 3/4'' x 1 7/8'' Strung Manila ''G'' Shipping Tag, 1000PK (15412503)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12 (UBC33950)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- UNI-BALL Pen, Gel, 207, Bca, 0.7Mm, Pk/Bk (UBC1745267)
- PILOT PEN, G2, 1.0MM BOLD, BE (31257)
- Uni-Ball Pens