Shop All Pens
Uni-Ball
Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12
Mfr # UBC33950
Zoro # G7877447
product price: $17.95
/pk 12, $1.50/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Barrel Color Translucent
- Grip Ergonomic, Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Barrel Color | Translucent |
Grip | Ergonomic, Textured |
Point Type | Medium |
Features | Quick-drying Ink, Smudge Proof, Document Proof Ink, Visible Ink Supply, Water Proof Ink, Comfortable, Scratch-free Tip, Fade Resistant |
Description
Pen,Gel,207,Retrct,0.7Mm,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- CANON Cartridge, Laser, 131, Bk (CRTDG131BK)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL Pen, Uniball, Onyx, 0.7Mm, Rd, PK12 (UBC60144)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Rd (UBC69023)
- UNI-BALL Signo 207 Gel Pen, Micro 0.5mm, Red Ink, Smoke/Black/Red Barrel, PK12 (61257)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Red PK (PIL31105)
- Uni-Ball Pens