Shop All Pens
Uni-Ball
Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12
Mfr # UBC33951
Zoro # G7877550
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Grip Textured
- Features Water Resistant, Fade Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Grip | Textured |
Features | Water Resistant, Fade Resistant |
Point Type | Medium |
Description
Pen,Gel,207,Retrct,0.7Mm,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, Oscillated, 300 ft. L (52YU52)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- ZORO SELECT Literature Mailers 12" x 12" x 2", White, 50/Bundle (55VK76)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Rd (UBC69022)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK72 (2013565)
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- Uni-Ball Pens