Shop All Pens
Uni-Ball
ONYX Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blk Barrel, PK12
Mfr # 60041
Zoro # G7524416
product price: $8.65
/pk 12, $0.72/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Marking Tool Product Group ONYX
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Marking Tool Product Group | ONYX |
Pen Grip | Smooth |
Item | Pens |
Weight | 0.216 lbs |
Pen Tip | Conical |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Black |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | ONYX® |
Special Ink Properties | Dye-Based |
Pen Barrel Color(s) | Black Matte |
Pen Style | Stick |
Description
uni-ball® ONYX Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Stand Ext. Set, 10 Pockets, Gray (TE271)
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- WESTERN PLASTICS Film PVC Laundry Wrap 24"x5000' Std (WLW06)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel (65872)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Blue, PK12 (1790923)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- Uni-Ball Pens