Shop All Pens
Uni-Ball
ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12
Mfr # 60040
Zoro # G7524346
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Marking Tool Product Group ONYX
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Marking Tool Product Group | ONYX |
Item | Pens |
Pen Grip | Smooth |
Weight | 0.222 lbs |
Pen Tip | Conical |
Pen Grip Type | Smooth |
Pen Cap Color(s) | Black |
Pen Sub-Brand & Product Family | ONYX® |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Special Ink Properties | Dye-Based |
Pen Style | Stick |
Pen Barrel Color(s) | Black Matte |
Description
uni-ball® ONYX Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Matte Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- SHARPIE Black Markers, 12 PK (1735790)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- FISCH Pen Drill - Letter O (FSN-325369)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Gn, PK12 (UBC60386)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12 (40174)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel (33921)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- UNI-BALL Pen, Ub Visn Needle, Ast, PK8 (UBC1734916)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- Uni-Ball Pens