Shop All Pens
Uni-Ball
ONYX Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Black Barrel, PK12
Mfr # 60144
Zoro # G7520934
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Red
- Tip Size 0.7 mm
- Weight 0.217 lbs
- Marking Tool Product Group ONYX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Red |
Weight | 0.217 lbs |
Marking Tool Product Group | ONYX |
Item | Pens |
Pen Grip | Smooth |
Pen Tip | Conical |
Pen Ink Color(s) | Red |
Pen Barrel Color(s) | Black Matte |
Special Ink Properties | Dye-Based |
Pen Sub-Brand & Product Family | ONYX® |
Pen Style | Stick |
Pen Cap Color(s) | Black |
Pen Tip Type | Conical |
Pen Grip Type | Smooth |
Description
uni-ball® ONYX Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Black Matte Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bag Sealing Tape, PVC, Blue, 3/8In x 180 Yd (8TUF0)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Be (UBC69021)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- UNI-BALL Uni-ball 002826 Vision Waterproof Rollerball Pen; 0.5 Mm. Micro Tip; Blue (2826)
- UNI-BALL Jetstream RT Ballpoint Pens, 12PK (UBC70203)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12 (1790922)
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- Uni-Ball Pens