Shop All Pens
Uni-Ball
ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blk Barrel, PK72
Mfr # 2013568
Zoro # G7521948
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Tip Conical
- Marking Tool Product Group ONYX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Pen Tip | Conical |
Marking Tool Product Group | ONYX |
Pen Grip | Smooth |
Item | Pens |
Weight | 1.25 lbs |
Pen Style | Stick |
Pen Sub-Brand & Product Family | ONYX® |
Pen Tip Type | Conical |
Special Ink Properties | Dye-Based |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Black/Blue |
Pen Barrel Color(s) | Black Matte |
Pen Grip Type | Smooth |
Description
uni-ball® ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Matte Barrel, 72/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 8", Kraft, 25/Bundle (11R385)
- GREAT PAPERS Stationery Letterhead, Fuzzy Heart, PK80 (2012409)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- UNI-BALL Pen, Uniball, Air, 0.7, Ast, PK3 (UBC1927595)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12 (70221)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Red Ink, Blk/Red Barrel (69022)
- PILOT Pilot G2 Metallics Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 8/Pack (34405)
- Uni-Ball Pens