Shop All Pens
Uni-Ball
ONYX Roller Ball Pen, Stick, Fine 0.7 mm, Black Ink/Barrel, PK72
Mfr # 2013567
Zoro # G301847899
original price:
$55.15
14% off
new price: $46.89
/pk 72, $0.65/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group ONYX
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Marking Tool Product Group | ONYX |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Smooth |
Weight | 1.25 lbs |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | ONYX® |
Special Ink Properties | Dye-Based |
Pen Cap Color(s) | Black |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Black Matte |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Description
Stock your office, home or classroom with Onyx Rollerball Stick Pens from uni-ball featuring strong, long lasting tip sizes. This rollerball pen delivers the silky-smooth glide of a fountain pen without smudging for effortless writing. ONYX pens produce crisp and precise lines for intricate writing, making it easy to create super fine details in your drawings and diagrams. Capped roller pens are useful for a variety of tasks from note taking to signing checks and legal documents to uniquely embellishing fun and creative writing projects. Innovative uni Super Ink technology forms a strong bond with the paper, protecting from water, fading and fraud. A great economic and environmentally-conscious choice as this super sleek micro point roller pen is made from post-consumer recycled material.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels with Sure Feed fo, PK150 (6874)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- VISIFIX Flip, Business Card File, Black (241701)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Gray Barrel, PK12 (60027)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK72 (2013565)
- UNI-BALL Jetstream RT Ballpoint Pens, 12PK (UBC70203)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- UNI-BALL Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36 (2003896)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- PILOT Pen, Marker, Razor, 0.3Mm, Be, PK12 (11004)
- Uni-Ball Pens