Shop All Pens
Uni-Ball
Needle Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Silver Barrel, PK12
Mfr # 1734904
Zoro # G7523786
product price: $28.29
/pk 12, $2.36/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.7 mm
- Marking Tool Product Group VISION Needle
- Weight 0.321 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Marking Tool Product Group | VISION Needle |
Weight | 0.321 lbs |
Pen Grip | Smooth |
Pen Tip | Needle |
Item | Pens |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Silver |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | VISION Needle™ |
Pen Cap Color(s) | Silver |
Pen Tip Type | Needle |
Pen Style | Stick |
Description
uni-ball® VISION Needle Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Silver Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700)
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 7", Kraft, 20/Bundle (11A650)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- UNI-BALL Stick Gel Pen, Micro 0.38mm, Assorted Ink, Clear Barrel, PK8 (2004052)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- G2 Pen, Gel, G2, Ultra Fine, Rd, PK24 (31279BD)
- Uni-Ball Pens