Shop All Pens
Uni-Ball
Needle Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK12
Mfr # 1734903
Zoro # G7523838
product price: $28.29
/pk 12, $2.36/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.32 lbs
- Marking Tool Product Group VISION Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Weight | 0.32 lbs |
Marking Tool Product Group | VISION Needle |
Pen Grip | Smooth |
Item | Pens |
Pen Tip | Needle |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Tip Type | Needle |
Pen Cap Color(s) | Silver |
Pen Barrel Color(s) | Silver |
Pen Sub-Brand & Product Family | VISION Needle™ |
Description
uni-ball® VISION Needle Stick Roller Ball Pen, Fine 0.7mm, Black Ink, Silver Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOX LUGGAGE INC ROCKLAND PRD340-BLACK 40 Inch ROLLING DUFFLE (PRD340-BLACK)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Bk, PK12 (35200)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- UNI-BALL Impact Bold Stick Gel Pen, 1mm, Assorted Marvelous Metallic, PK3 (1919997)
- UNI-BALL Jetstream RT Ballpoint Pens, 12PK (UBC70203)
- UNI-BALL Pen, Ub Visn Needle, Ast, PK8 (UBC1734916)
- UNI-BALL Pen, 207, Needle, Rtrct, 0.7, Be, PK12 (UBC1736098)
- UNI-BALL Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12 (65450)
- RITE IN THE RAIN Pen (AO50)
- Uni-Ball Pens