Shop All Pens
Uni-Ball
Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8
Mfr # 1734916
Zoro # G7522359
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Assorted
- Tip Size 0.7 mm
- Marking Tool Product Group VISION Needle
- Weight 0.239 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Marking Tool Product Group | VISION Needle |
Weight | 0.239 lbs |
Item | Pens |
Pen Grip | Smooth |
Pen Tip | Needle |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Barrel Color(s) | Silver |
Pen Ink Color(s) Assortment | Black; Blue; Green; Light Blue; Orange; Pink; Purple; Red |
Pen Sub-Brand & Product Family | VISION Needle™ |
Pen Cap Color(s) | Silver |
Pen Tip Type | Needle |
Pen Ink Color(s) | Assorted |
Description
uni-ball® VISION Needle Stick Roller Ball Pen, Fine 0.7mm, Assorted Ink, Silver Barrel, 8/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AP)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- ILC Replacement for Ereplacements C9363wn INK Cartridge (C9363WN INK CARTRIDGE EREPLACEMENTS)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- UNI-BALL Jetstream RT Ballpoint Pens, 12PK (UBC70203)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (60143)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- UNI-BALL BLX 207 Retractable Gel Pen, 0.7mm, Black Ink/Barrel, PK12 (1837931)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- Uni-Ball Pens