Shop All Pens
Uni-Ball
Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel
Mfr # 33922
Zoro # G7522307
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Windowed
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Pen Grip | Windowed |
Pen Tip | Conical |
Weight | 0.028 lbs |
Item | Pens |
Marking Tool Product Group | Jetstream |
Pen Ink Color(s) | Blue |
Pen Grip Type | Windowed |
Pen Barrel Color(s) | Black |
Pen Style | Stick |
Pen Tip Type | Conical |
Manufacturer Pen Refill # | 45574PP |
Special Ink Properties | uni Super Ink™ |
Pen Sub-Brand & Product Family | Jetstream™ |
Pen Cap Color(s) | Blue |
Description
uni-ball® Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18 (10515)
- HSM OF AMERICA Shredder Bags, 168 gal., Plastic, PK50 (HSM2728)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 (1734916)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Be (UBC60027)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, CLEAR BARREL, DOZEN (32011)
- Uni-Ball Pens