Shop All Pens
Uni-Ball
Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel
Mfr # 33921
Zoro # G7522614
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Tip Conical
- Marking Tool Product Group Jetstream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Tip | Conical |
Marking Tool Product Group | Jetstream |
Weight | 0.028 lbs |
Item | Pens |
Pen Grip | Windowed |
Manufacturer Pen Refill # | 74396PP |
Pen Grip Type | Windowed |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Jetstream™ |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Cap Color(s) | Black |
Description
uni-ball® Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- INNOVERA Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD (IVR15921)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Blue, PK12 (1790923)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- UNI-BALL Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12 (70221)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- UNI-BALL Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36 (2003896)
- PENTEL Mini R.S.V.P. Ballpoint Pen, Stick, Medium 1 mm, Assorted Ink and Barrel Colors, 8PK (BK91MNBP8M)
- Uni-Ball Pens