Shop All Pens
Uni-Ball
Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 6PK
Mfr # 70149
Zoro # G103450853
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1 mm
- Pen Grip Form-Fitting Comfort Grip
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Pen Grip | Form-Fitting Comfort Grip |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | Jetstream Elements |
Weight | 0.173 lbs |
Pen Grip Type | Form-Fitting Comfort Grip |
Pen Sub-Brand & Product Family | Jetstream Elements |
Pen Ink Color(s) Assortment | (3) Black; (2) Blue; (1) Red |
Special Ink Properties | uni Super Inkâ„¢ |
Pen Barrel Color(s) | Assorted |
Pen Barrel Color(s) Assortment | (3) Black; (2) Blue; (1) Red |
Pen Tip Type | Conical |
Pen Ink Color(s) | Assorted |
Pen Style | Retractable |
Description
Inspire creativity with Jetstream Elements Ballpoint Pens from uni-ball. These pens feature an innovative hybrid ink that combines the quick-drying properties of a ballpoint with the smoothness and vibrancy of a gel pen. Whether it's color-coding notes and lists or uniquely embellishing fun and creative writing projects, these JETSTREAM ELEMENTS ballpoint pens are suitable for a variety of projects. A contoured grip ensures greater comfort for extended writing and creating. uni Super Ink technology forms a strong bond with the paper, protecting your work from water, fading and fraud. You are simply left with exceptionally smooth and crisp lines. JETSTREAM ELEMENTS ballpoint pens give all of your ideas a burst of brilliant color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDFORD INK Sharpie King Size Permanent Marker, Chisel, Red Ink, Dozen (15002)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- TAPE LOGIC Tape Logic® "Packing List/Invoice Enclosed" Envelopes, 4 1/2" x 5 1/2", Orange, 1000/Case (PL462)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- UNI-BALL Jetstream Retract Ballpoint Pen, Bold 1mm, Red Ink, Blk Barrel, PK12 (73834)
- UNI-BALL Signo 207 Needle Point Gel Pen, 0.7mm, Blue Ink, Black Barrel, PK12 (1736098)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Be, PK12 (UBC60153)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Bk, PK12 (UBC73832)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL Pen, Gel, 207, Rtr, 0.7Mm, PK8 (UBC40110)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- Uni-Ball Pens