Shop All Pens
Uni-Ball
Jetstream Elements Ballpoint Pen, Medium 1 mm, Assorted, PK12
Mfr # 70171
Zoro # G000447345
product price: $32.79
/pk 12, $2.73/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1 mm
- Weight 0.3 lbs
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Weight | 0.3 lbs |
Pen Tip | Conical |
Pen Grip | Form-Fitting Comfort Grip |
Item | Pens |
Marking Tool Product Group | Jetstream Elements |
Pen Ink Color(s) | Assorted |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Jetstream Elements |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | (2) Black; (2) Blue; (1) Light Blue; (1) Lime; (1) Orange; (1) Pink; (2) Red; (2) Violet |
Pen Barrel Color(s) Assortment | (2) Black; (2) Blue; (2) Red; (2) Violet; (1) Light Blue; (1) Lime; (1) Orange; (1) Pink |
Pen Grip Type | Form-Fitting Comfort Grip |
Special Ink Properties | uni Super Ink™ |
Description
Everything you love about the popular uni-ball JETSTREAM series—now at a great everyday value! The sleek body and form-fitting comfort grip make these pens a perfect choice for everyday writing, journaling or color-coding notes. Exclusive, low-viscosity Super InkTM combines the quick drying time of a ballpoint with the vibrant color and smoothness of a gel pen. uni Super-InkTM technology protects against water, fading, and fraud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Stretch Wrap Holder, Pk5 (3UAX2)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- 3M Note, Highland, 3"X3", Yellow, PK12 (6549YW)
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921063)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Be, PK12 (UBC60153)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Blue PK12 (1790923)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12 (40174)
- UNI-BALL Impact Bold Stick Gel Pen, 1mm, Assorted Marvelous Metallic, PK3 (1919997)
- UNIVERSAL PRODUCTS Universal Comfort Grip Retractable Ballpoint Pen, 1mm, Black Ink, Clear Barrel, Dozen (UNV15530)
- Uni-Ball Pens