Shop All Pens
Uni-Ball
Impact 207 Stick Gel Pen, Bold 1mm, Blue Ink, Black Barrel, PK12
Mfr # 65801
Zoro # G7524538
product price: $33.65
/pk 12, $2.80/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 1 mm
- Marking Tool Product Group 207 Impact
- Pen Grip Contoured Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Marking Tool Product Group | 207 Impact |
Pen Grip | Contoured Rubber |
Weight | 0.36 lbs |
Item | Pens |
Pen Tip | Conical |
Pen Cap Color(s) | Black/Blue |
Pen Grip Type | Contoured Rubber |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Sub-Brand & Product Family | 207™ Impact™ |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Blue |
Description
uni-ball® 207 Impact Stick Gel Pen, Bold 1mm, Blue Ink, Black Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- AMPAD Pad, Quadrille, 4Sq, 8.5"x11" (22-000)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Gray Barrel, PK12 (60027)
- UNI-BALL Pen, Ub Visn Needle, Ast, PK8 (UBC1734916)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Sr (UBC60658)
- UNI-BALL PEN, EMOTT, 5/ST, AST (24828)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921063)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- PARKER Jotter Retractable Ballpoint Pen Gift Box, Medium 1mm, Blue/Black (1953184)
- Uni-Ball Pens