Shop All Pens
Uni-Ball
Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel
Mfr # 65872
Zoro # G7520286
original price:
$3.75
9% off
new price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 1 mm
- Weight 0.03 lbs
- Pen Grip Contoured Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Red |
Weight | 0.03 lbs |
Pen Grip | Contoured Rubber |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | 207 Impact |
Pen Tip Type | Conical |
Pen Grip Type | Contoured Rubber |
Pen Barrel Color(s) | Black/Red |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | 207™ Impact™ |
Pen Ink Color(s) | Red |
Description
uni-ball® 207 Impact Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- MOOLAH "Admit One" Single Raffle Ticket Roll, White, 2000 Tickets (729202)
- TALICOR Icebreakers Thumball™, 6in (TAL9014)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- UNI-BALL EMOTT Porous Point Pens, Fine 0.4 mm, Assorted Ink, White Barrel, PK10 (24836)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12 (1790922)
- UNI-BALL Signo 207 Needle Point Gel Pen, 0.7mm, Blue Ink, Black Barrel, PK12 (1736098)
- UNI-BALL Signo 207 Retractable Gel Pen, 0.7mm, Blue Ink, Blk Barrel, PK36 (1921064)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BK PK (UBC70123)
- Uni-Ball Pens