Shop All Pens
Uni-Ball
Impact 207 Retractable Gel Pen, Bold 1mm, Blue Ink, Black/Blue Barrel
Mfr # 65871
Zoro # G7520085
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 1 mm
- Weight 0.026 lbs
- Marking Tool Product Group 207 Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.026 lbs |
Item | Pens |
Marking Tool Product Group | 207 Impact |
Pen Grip | Contoured Rubber |
Pen Tip | Conical |
Pen Barrel Color(s) | Black/Blue |
Pen Tip Type | Conical |
Pen Grip Type | Contoured Rubber |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | 207™ Impact™ |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Description
uni-ball® 207 Impact Retractable Gel Pen, Bold 1mm, Blue Ink, Black/Blue Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- OIC Thumb Tacks, 1/2" head, 100/BX, Steel 100PK (OIC92914)
- LABELMASTER Materials for Recycle Label, PVFC, Pk100 (RECY69VS)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK72 (2013565)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel (33922)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Rd (UBC60117)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK (2096181)
- Uni-Ball Pens