Shop All Pens
Uni-Ball
Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12
Mfr # 60705
Zoro # G7522876
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Tip Conical
- Pen Grip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Rubber |
Weight | 0.283 lbs |
Marking Tool Product Group | Grip |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Rubber |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Grip |
Special Ink Properties | Waterproof |
Permanent/Washable Ink | Permanent |
Pen Style | Stick |
Description
uni-ball® Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK5 (01809)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-260XL (118289)
- UNI-BALL Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36 (2003896)
- UNI-BALL Pen, 207, Needle, Rtrct, 0.7, Bk, PK12 (UBC1736097DZ)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel (65872)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- UNI-BALL Pen, Gel, 207Impact, Retrct, Be (UBC65871)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Pe, PK12 (UBC70221)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 (31506)
- Uni-Ball Pens