Shop All Pens
Uni-Ball
Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12
Mfr # 60704
Zoro # G7521914
product price: $22.29
/pk 12, $1.86/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Weight 0.28 lbs
- Pen Grip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Weight | 0.28 lbs |
Pen Grip | Rubber |
Pen Tip | Conical |
Marking Tool Product Group | Grip |
Item | Pens |
Pen Grip Type | Rubber |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Special Ink Properties | Waterproof |
Pen Barrel Color(s) | Black |
Pen Sub-Brand & Product Family | Grip |
Pen Cap Color(s) | Black |
Permanent/Washable Ink | Permanent |
Description
uni-ball® Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM DIVERSIFIED Bag Holder White (33200)
- GBC Opaque Plastic Binding System Covers, 11 1/4 x 8 3/4, Black, PK25 (25703)
- VICTOR Roller, Calc, Red/Blk Ink (IR40T)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Bk, PK12 (UBC61255)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- PILOT Pilot® Frixion Gel Pen Refills, Black Ink, Barrel, 3/Pack (77330)
- Uni-Ball Pens