Shop All Pens
Uni-Ball
Grip Stick Roller Ball Pen, Fine 0.7mm, Black Ink/Barrel, PK12
Mfr # 60708
Zoro # G7521686
product price: $20.85
/pk 12, $1.74/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.28 lbs
- Marking Tool Product Group Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Item | Pens |
Weight | 0.28 lbs |
Marking Tool Product Group | Grip |
Pen Tip | Conical |
Pen Grip | Rubber |
Pen Sub-Brand & Product Family | Grip |
Special Ink Properties | Waterproof |
Pen Style | Stick |
Pen Tip Type | Conical |
Permanent/Washable Ink | Permanent |
Pen Ink Color(s) | Black |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Grip Type | Rubber |
Description
uni-ball® Grip Stick Roller Ball Pen, Fine 0.7mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- TOPS Color Notepads, Wide/Legal Rule, Orchid Cover, 70 White 8.5 x 11.75 Sheets (99710)
- AVERY Protector, Sheet, Nonstck, Clr 25PK (AVE75530)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel (65870)
- UNI-BALL Pen, Rollerball, 1.0mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BK PK (UBC70128)
- UNI-BALL Pen, Uniball, Onyx, 0.7Mm, Rd, PK12 (UBC60144)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Black Ink, Blk/Metallic Barrel, PK12 (65940)
- BIC Pen, Roundstic, Bp, Med, Be, Dz, PK12 (GSM11BE)
- Uni-Ball Pens