Shop All Pens
Uni-Ball
ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blue Ink, Blue Barrel
Mfr # 69021
Zoro # G7520995
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Tip Conical
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Item | Pens |
Pen Tip | Conical |
Weight | 0.05 lbs |
Pen Grip | Textured |
Marking Tool Product Group | VISION ELITE |
Pen Cap Color(s) | Blue |
Permanent/Washable Ink | Permanent |
Pen Tip Type | Conical |
Pen Style | Stick |
Special Ink Properties | Waterproof |
Pen Ink Color(s) | Blue |
Pen Grip Type | Textured |
Pen Sub-Brand & Product Family | VISION ELITE™ |
Pen Barrel Color(s) | Blue |
Description
uni-ball® VISION ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blue Ink, Blue Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- SEALER SALES HL-M810 Horizontal Dry Ink Coding Stainless Steel Band Sealer (HL-M810I)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Blue PK12 (1790923)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- UNI-BALL VISION ELITE BLX Series Stick Roller Ball Pen, 0.8mm, Assorted, PK5 (1832404)
- UNI-BALL Rollerball Pen, Refill., 0.8mm, 8/PK, WE Barrel/AST Ink PK (UBC90199PP)
- UNI-BALL Uni-ball 002826 Vision Waterproof Rollerball Pen; 0.5 Mm. Micro Tip; Blue (2826)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- PENTEL Stick Pen, Fine 0.7 mm, Blue PK12 (PENBK90C)
- Uni-Ball Pens