Shop All Pens
Uni-Ball
ELITE Stick Roller Ball Pen, Micro 0.5mm, Astd Ink, Blk Barrel, PK8
Mfr # 58092PP
Zoro # G7523874
product price: $21.65
/pk 8, $2.71/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Assorted
- Tip Size 0.5 mm
- Marking Tool Product Group VISION ELITE
- Features Blue & Black Pens—Refillable: 61233PP & 61234PP.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Marking Tool Product Group | VISION ELITE |
Features | Blue & Black Pens—Refillable: 61233PP & 61234PP. |
Pen Grip | Smooth |
Weight | 0.25 lbs |
Item | Pens |
Pen Tip | Conical |
Pen Cap Color(s) | Matches Ink Color |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Ink Color(s) | Assorted |
Manufacturer Pen Refill # | 61233PP; 61234PP |
Special Ink Properties | Waterproof |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) Assortment | Black; Blue; Blue Black; Green; Orange; Pink; Purple; Red |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | VISION ELITE™ |
Permanent/Washable Ink | Permanent |
Description
uni-ball® VISION ELITE Stick Roller Ball Pen, Micro 0.5mm, Assorted Ink, Black Barrel, 8/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AU)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Blue Ink, 2/Pack (77241)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Pe, PK12 (UBC70221)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Rd, PK12 (UBC61257)
- UNI-BALL Pen, Uniball, Deluxe, 0.7Mm, Be (UBC60053)
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Rd, PK12 (UBC65872DZ)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- Uni-Ball Pens